Shop All Electrical Wire & Cable
Remington Industries
24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Green 0.0201" Diameter, PTFE, 600 Volts
Mfr # 24PTFESTRGRE250
Zoro # G401912237
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Overall Diameter 0.045"
- Voltage Rating 600 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 24PTFESTRGRE250
- Zoro # G401912237
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Overall Diameter | 0.045" |
Wire Diameter | 0.0234" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/36) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, Lt Almond (NFP-1042)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125FP)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 22 AWG, 100' Length, 0.0253" Diameter, Silver (22N80100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 319' Length, 0.0331" Diameter, Red (20SNSP)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire Kit, 50 ft Length Each, 0.119" Diameter, 600 Volts, Building Wire (12SLDTHHNKIT50)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- Remington Industries Electrical Wire & Cable