Shop All Electrical Wire & Cable
Remington Industries
24 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0201 Diameter, PTFE, 600 Volts
Mfr # 24PTFESTRYEL25
Zoro # G401907684
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Voltage Rating 600 Volts
- Overall Diameter 0.045"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 24PTFESTRYEL25
- Zoro # G401907684
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Overall Diameter | 0.045" |
Wire Diameter | 0.0234" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/36) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hr, DPST, 40A (T174R)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366NR)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Natural (18BCW25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0808" Diameter, 60 Volts (12STRYELGPT25)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2203-1000)
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- Remington Industries Electrical Wire & Cable