Shop All Electrical Wire & Cable
Remington Industries
24 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0201" Diameter, PTFE, 600 Volts
Mfr # 24PTFESTRGRA25
Zoro # G401912015
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Wire Diameter 0.0234"
- Temperature Rating 200°C (392°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 24PTFESTRGRA25
- Zoro # G401912015
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Wire Diameter | 0.0234" |
Overall Diameter | 0.045" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/36) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- WIEGMANN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4362408)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Gray (P1262GY)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Brown, 500 ft Length (22UL1007TPCBRO500)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDYEL25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLA25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1007, 300 Volts (18UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0130" Diameter, UL1007, 300 Volts (28UL1007SLDKIT100)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3616)
- Remington Industries Electrical Wire & Cable