Shop All Electrical Wire & Cable
Remington Industries
24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Violet, 0.0201" Diameter, UL1007, 300 Volts
Mfr # 24UL1007SLDVIO
Zoro # G101908530
product price: $14.69
/ea
$14.69
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
- Brand Remington Industries
- MFR # 24UL1007SLDVIO
- Zoro # G101908530
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green & Yellow.
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
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- TRIPLETT IDC CONNECTOR, Red, Plastic, PK100 (URC-100PK)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM004)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 100' Length, 0.0320" Diameter, Silver, Bus Bar Wire (20TCW)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2202-1000)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 250 Feet (24SS316L250)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Blue, 100' Length (14UL1007STRBLU100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDGRE25)
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- Remington Industries Electrical Wire & Cable