24 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 10 ft Length
Mfr # CMG2402-10
Zoro # G010060190
Key Features
- Wire Size 24 AWG
- Color Black, Red
- Wire Length 10 ft
- Number of Conductors 2
- Jacket Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CMG2402-10
- Zoro # G010060190
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Wire Length | 10 ft |
Outside Dia. | 0.152 in |
Conductor Size | 2-Conductor 24 AWG |
Details
Color | Black, Red |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielded | No |
Conductor Material | Copper |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Standards | CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576 |
Shielded / Unshielded | UNSHIELDED |
Description
This Type CMG unshielded multi-conductor communication cable features two color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Two stranded (7/32) tinned copper wires individually insulated with black and red SR-PVC (0.044" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.152" Cable Dia.)
- •Compliances: CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Overload Relay 575Vac 150A (LR9D5569)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED25)
- REMINGTON INDUSTRIES 20AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLA1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 5.0 Lbs, 1571' Length, 0.0343" Diameter, 200°C, Natural (20H200)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU1000)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Natural (24BCW100)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 500 ft Length (CMG2403-500)
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- Remington Industries Electrical Wire & Cable