Shop All Electrical Wire & Cable
Remington Industries
22 AWG Gauge UL1429 Stranded Hook Up Wire Kit, 150V, 00500 Diameter, 25 ft Length Each, 10 Colors
Mfr # 22UL1429STRKIT10COLOR
Zoro # G607454227
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Material Tinned Copper
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Type UL1429 Stranded Wire (7/30)
- Conductor Diameter 0.0254"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 22UL1429STRKIT10COLOR
- Zoro # G607454227
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Conductor Diameter | 0.0254" |
Overall Diameter | 0.0500" |
Details
Conductor Material | Tinned Copper |
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Type | UL1429 Stranded Wire (7/30) |
Voltage Rating | 150 Volts |
Temperature Rating | 80°C (176°F) |
Description
The stranded 22 AWG UL1429 wire in this kit is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating This top grade kit includes black, blue, brown, gray, green, orange, red, violet, white, and yellow spools of wire 25 feet each Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH4)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- LEVITON Locking Plug (2731)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H11)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts (24STRPTFEKIT10COLOR100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 21 AWG, 4 oz, 99' Length, 0.0310" Diameter, Red (21HNSP.25)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRWHI)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRYEL25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 8 oz, 100' Length, 0.0428" Diameter, 200°C, Natural (18H200P.5)
- Remington Industries Electrical Wire & Cable