Shop All Electrical Wire & Cable
Remington Industries
22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Gray, 250 ft Length
Mfr # 22UL1429STRGRA250
Zoro # G407452607
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Material Tinned Copper
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Temperature Rating 80°C (176°F)
- Conductor Diameter 0.0254"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 22UL1429STRGRA250
- Zoro # G407452607
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Conductor Diameter | 0.0254" |
Overall Diameter | 0.0500" |
Details
Conductor Material | Tinned Copper |
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 150 Volts |
Type | UL1429 Stranded Wire (7/30) |
Description
Stranded 22 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Low Voltage Distribution Transformer, 15 kVA, 150°C, 120/208V AC, 480V (EXN15T3H)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148698)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A30)
- MERSEN Power Distribution Block, 3 Poles, 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63103)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRYEL100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Natural (42HNS)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDYEL25)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRRED)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU500)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Orange, 1000' Length (14UL1007STRORA1000)
- Remington Industries Electrical Wire & Cable