Shop All Electrical Wire & Cable
Remington Industries
22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Brown, 25 ft Length
Mfr # 22UL1429STRBRO25
Zoro # G607452902
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Material Tinned Copper
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Conductor Diameter 0.0254"
- Voltage Rating 150 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 22UL1429STRBRO25
- Zoro # G607452902
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Conductor Diameter | 0.0254" |
Overall Diameter | 0.0500" |
Details
Conductor Material | Tinned Copper |
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Voltage Rating | 150 Volts |
Temperature Rating | 80°C (176°F) |
Type | UL1429 Stranded Wire (7/30) |
Description
Stranded 22 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JLLS050)
- REMINGTON INDUSTRIES 16 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1604-100)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Black, 100 ft Length (22UL1015TPCBLA100)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007SLDKIT10COLOR100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 25' Length, 0.0100" Diameter, Silver (30N8025)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- Remington Industries Electrical Wire & Cable