Shop All Electrical Wire & Cable
Remington Industries
22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Blue, 100 ft Length
Mfr # 22UL1429STRBLU100
Zoro # G607453091
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Material Tinned Copper
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Overall Diameter 0.0500"
- Type UL1429 Stranded Wire (7/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 22UL1429STRBLU100
- Zoro # G607453091
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Overall Diameter | 0.0500" |
Conductor Diameter | 0.0254" |
Details
Conductor Material | Tinned Copper |
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Type | UL1429 Stranded Wire (7/30) |
Voltage Rating | 150 Volts |
Temperature Rating | 80°C (176°F) |
Description
Stranded 22 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 1 Pole, 240/415V AC, C Curve (M9F22102)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 996' Length, 0.0428" Diameter, 200°C, Natural (18H200)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 43 AWG, 1.0 Lbs, 66092' Length, 0.0024" Diameter, Natural (43SNSP)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (18DBCRED/YEL250)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 100' Length, 0.0641" Diameter, Silver (14N80100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLU250)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 1000 Feet (22SS316L1000)
- Remington Industries Electrical Wire & Cable