Shop All Electrical Wire & Cable
Remington Industries
22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Red, 100 ft Length
Mfr # 22UL1061STRRED100
Zoro # G407452706
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Material Tinned Copper
- Insulation Semi-Rigid PVC (0.010" Thick)
- Conductor Diameter 0.0254"
- Temperature Rating 80°C (176°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 22UL1061STRRED100
- Zoro # G407452706
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Conductor Diameter | 0.0254" |
Overall Diameter | 0.051" |
Details
Conductor Material | Tinned Copper |
Insulation | Semi-Rigid PVC (0.010" Thick) |
Temperature Rating | 80°C (176°F) |
Type | UL1061 Stranded Wire (7/30) |
Voltage Rating | 300 Volts |
Description
Stranded 22 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B8)
- GAMPAK Strap Emt 2-Hole 1" (51922)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLW)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 31 AWG, 2 oz, 494' Length, 0.0104" Diameter, Red (31HNSP.125)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRWHI100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 25' Length (14UL1015STRYEL25)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA25)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Gray, 1000' Length (14UL1015STRGRA1000)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Blue, 100 ft Length (22UL1015TPCBLU100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- Remington Industries Electrical Wire & Cable