Shop All Electrical Wire & Cable
Remington Industries
22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Gray, 500 ft Length
Mfr # 22UL1061STRGRA500
Zoro # G407452881
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Material Tinned Copper
- Insulation Semi-Rigid PVC (0.010" Thick)
- Voltage Rating 300 Volts
- Overall Diameter 0.051"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 22UL1061STRGRA500
- Zoro # G407452881
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Overall Diameter | 0.051" |
Conductor Diameter | 0.0254" |
Details
Conductor Material | Tinned Copper |
Insulation | Semi-Rigid PVC (0.010" Thick) |
Voltage Rating | 300 Volts |
Temperature Rating | 80°C (176°F) |
Type | UL1061 Stranded Wire (7/30) |
Description
Stranded 22 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AA21)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Black (BS-J-SCW-200-25-BK)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- MULBERRY Number of Gangs: 10 Steel, Painted/Wrinkle Finish, Ivory (99080)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Red, 500 ft Length (20UL1061STRRED500)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0320 Diameter, PTFE, 600 Volts (20PTFESTRBLA25)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2203-100)
- REMINGTON INDUSTRIES 18AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLU250)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2003-100)
- ANCOR Brown 14AWG Tinned Copper Wire - 100' (104210)
- Remington Industries Electrical Wire & Cable