Shop All Electrical Wire & Cable
Remington Industries
22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0253" Diameter, PTFE, 600 Volts
Mfr # 22PTFESTRBLU500
Zoro # G401910547
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Voltage Rating 600 Volts
- Temperature Rating 200°C (392°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 22PTFESTRBLU500
- Zoro # G401910547
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Overall Diameter | 0.051" |
Wire Diameter | 0.0295" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/34) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (RR201I)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDKIT)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Blue, 100' Length (14UL1007STRBLU100)
- REMINGTON INDUSTRIES Litz Wire, 18 AWG Unserved Sngl Build, 5/20/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (100/38LITZ.125)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLA500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 1.0 Lbs, 19952' Length, 0.0044" Diameter, 200°C, Natural (38S200P)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0808" Diameter, 60 Volts (12STRYELGPT25)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0068 Diameter, Red, 100 ft Length (18UL1061STRRED100)
- Remington Industries Electrical Wire & Cable