Shop All Electrical Wire & Cable
Remington Industries
22 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0253" Diameter, PTFE, 600 Volts
Mfr # 22PTFESTRORA25
Zoro # G101911240
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Voltage Rating 600 Volts
- Wire Diameter 0.0295"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 22PTFESTRORA25
- Zoro # G101911240
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Wire Diameter | 0.0295" |
Overall Diameter | 0.051" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/34) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- SIEMENS IEC Timing Relay with On-Delay (3RA28111CW10)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- INNOVERA Six-Outlet Power Strip, 6 ft. Cord, 1-15/16 x 10-3/16 x 1-3/16, Ivory (IVR73306)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire Kit, 300V, 0.0641" Diameter, 100' Length Each, 10 Colors (14UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 1000 Feet (14SS316L1000)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60 Volts (18STRUL1426KIT100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRORA)
- REMINGTON INDUSTRIES Hook Up Wire, 22 Gauge, Solid, Jumper Wire Kit, 0.024" Diameter, 300 Volts, PK 350 (22SLDJWK350)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 16 AWG, 10 lb, 126Ft Length, 00545 Dia, Nat (16H240P)
- BADGER WIRE 2 AWG, UL 1283 Lead Wire, 665 Strand, 105C, 600V, Tinned copper, PVC, Red, Sold by the FT (1283-2T665-79-1)
- Remington Industries Electrical Wire & Cable