22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length
Mfr # CMG2203-250
Zoro # G010059514
Key Features
- Wire Size 22 AWG
- Color Black, Red, Green
- Wire Length 250 ft
- Number of Conductors 3
- Jacket Color Gray
Product Information
- Brand Remington Industries
- MFR # CMG2203-250
- Zoro # G010059514
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Wire Length | 250 ft |
Outside Dia. | 0.176 in |
Conductor Size | 3-Conductor 22 AWG |
Details
Color | Black, Red, Green |
Number of Conductors | 3 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielded | No |
Shielded / Unshielded | UNSHIELDED |
Standards | CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576 |
Conductor Material | Copper |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Description
This Type CMG unshielded multi-conductor communication cable features three color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Three stranded (7/30) tinned copper wires individually insulated with black, red, and green SR-PVC (0.051" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.176" Cable Dia.)
- •Compliances: CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (ATDR1-6/10)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P18PA340)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, White, 25 ft Length (10UL3173STRWHI25)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRORA)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 100' Length, 0.0320" Diameter, Silver, Bus Bar Wire (20TCW)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 10 Lbs, 2011' Length, 0.0415" Diameter, Red (18SNS10)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- Remington Industries Electrical Wire & Cable