22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length
Mfr # CMG2202-1000
Zoro # G010059866
Key Features
- Wire Size 22 AWG
- Color Black, Red
- Wire Length 1000 ft
- Number of Conductors 2
- Jacket Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CMG2202-1000
- Zoro # G010059866
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Wire Length | 1000 ft |
Conductor Size | 2-Conductor 22 AWG |
Outside Dia. | 0.130 in |
Details
Color | Black, Red |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielded / Unshielded | UNSHIELDED |
Standards | CSA Type CMG |
Conductor Material | Copper |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Shielded | No |
Description
This Type CMG unshielded multi-conductor communication cable features two color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Two stranded (7/30) tinned copper wires individually insulated with black and red SR-PVC (0.051" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.130" Cable Dia.)
- •Compliances: CSA Type CMG; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30116)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-12D)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA100)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES 14 AWG Gau GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 8 oz, 100' Length, 0.0428" Diameter, 200°C, Natural (18H200P.5)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0126" Dia, MIL-W-16878/1, 600 Volts (28MILW16878/1STRKIT100)
- CAROL 18 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2041S.41.10)
- Remington Industries Electrical Wire & Cable