Shop All Electrical Wire & Cable
Remington Industries
22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length
Mfr # CMG2202-100
Zoro # G110059872
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Color Black, Red
- Wire Length 100 ft
- Number of Conductors 2
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CMG2202-100
- Zoro # G110059872
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Wire Length | 100 ft |
Outside Dia. | 0.130 in |
Conductor Size | 2-Conductor 22 AWG |
Details
Color | Black, Red |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielded | No |
Conductor Material | Copper |
Standards | CSA Type CMG |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Shielded / Unshielded | UNSHIELDED |
Description
This Type CMG unshielded multi-conductor communication cable features two color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- LEVITON GFI Receptacle (GFWR1-W)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLU500)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 1000' Length, 0.0508" Diameter, Natural (16BCW1000)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRKIT)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 250' Length, 0.0508" Diameter, Natural (16BCW250)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED500)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 250' Length, 0.0126" Diameter, Silver (28N80250)
- Remington Industries Electrical Wire & Cable