22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 10 ft Length
Mfr # CMG2202-10
Zoro # G710059685
Key Features
- Wire Size 22 AWG
- Color Black, Red
- Wire Length 10 ft
- Number of Conductors 2
- Jacket Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CMG2202-10
- Zoro # G710059685
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Wire Length | 10 ft |
Conductor Size | 2-Conductor 22 AWG |
Outside Dia. | 0.130 in |
Details
Color | Black, Red |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielded | No |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Standards | CSA Type CMG |
Conductor Material | Copper |
Shielded / Unshielded | UNSHIELDED |
Description
This Type CMG unshielded multi-conductor communication cable features two color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Two stranded (7/30) tinned copper wires individually insulated with black and red SR-PVC (0.051" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.130" Cable Dia.)
- •Compliances: CSA Type CMG; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 2 oz, 100' Length, 0.0221" Diameter, Red (24SNSP.125)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0403" Dia, UL1426, 60 Volts (18STRGRAUL1426500)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, White, 25 ft Length (10UL3173STRWHI25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 19 AWG, 5.0 Lbs, 1265' Length, 0.0370" Diameter, Red (19SNS)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green 0.0201" Diameter, PTFE, 600 Volts (24PTFESTRGRE1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRWHI1000)
- Remington Industries Electrical Wire & Cable