Shop All Electrical Wire & Cable
Remington Industries
20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length
Mfr # 20UL1429STRVIO1000
Zoro # G607454036
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Material Tinned Copper
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Voltage Rating 150 Volts
- Temperature Rating 80°C (176°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 20UL1429STRVIO1000
- Zoro # G607454036
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Conductor Diameter | 0.0320" |
Overall Diameter | 0.0570" |
Details
Conductor Material | Tinned Copper |
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Voltage Rating | 150 Volts |
Temperature Rating | 80°C (176°F) |
Type | UL1429 Stranded Wire (19/32) |
Description
Stranded 20 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Green, 500 ft Length (22UL1007TPCGRE500)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2002-250)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Red, 500 ft Length (22UL1061STRRED500)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRWHI250)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 25 ft. BK (E3614)
- Remington Industries Electrical Wire & Cable