Shop All Electrical Wire & Cable
Remington Industries
20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Red, 100 ft Length
Mfr # 20UL1429STRRED100
Zoro # G607454296
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Temperature Rating 80°C (176°F)
- Conductor Diameter 0.0320"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 20UL1429STRRED100
- Zoro # G607454296
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Conductor Diameter | 0.0320" |
Overall Diameter | 0.0570" |
Details
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 150 Volts |
Type | UL1429 Stranded Wire (19/32) |
Description
Stranded 20 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F42120)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-2)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 21 AWG, 10 Lbs, 4006' Length, 0.0296" Diameter, Red (21SNS10)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Orange, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDORA250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 8 oz, 100' Length, 0.0428" Diameter, 200°C, Natural (18H200P.5)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRE25)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire Kit, 50 ft Length Each, 0.119" Diameter, 600 Volts, Building Wire (12SLDTHHNKIT50)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED500)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- Remington Industries Electrical Wire & Cable