Shop All Electrical Wire & Cable
Remington Industries
20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Orange, 500 ft Length
Mfr # 20UL1429STRORA500
Zoro # G607454289
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Overall Diameter 0.0570"
- Temperature Rating 80°C (176°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 20UL1429STRORA500
- Zoro # G607454289
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Overall Diameter | 0.0570" |
Conductor Diameter | 0.0320" |
Details
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 150 Volts |
Type | UL1429 Stranded Wire (19/32) |
Description
Stranded 20 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- O-Z/GEDNEY 3-PIECE COUPLING 1IN CONDUIT FITTING, 5PK (4-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO500)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 1.0 Lbs, 3136' Length, 0.0114" Diameter, 200°C, Natural (30H200P)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI1000)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (F100080709)
- Remington Industries Electrical Wire & Cable