Shop All Electrical Wire & Cable
Remington Industries
20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Orange, 100 ft Length
Mfr # 20UL1429STRORA100
Zoro # G407453772
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Overall Diameter 0.0570"
- Temperature Rating 80°C (176°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 20UL1429STRORA100
- Zoro # G407453772
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Overall Diameter | 0.0570" |
Conductor Diameter | 0.0320" |
Details
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 150 Volts |
Type | UL1429 Stranded Wire (19/32) |
Description
Stranded 20 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL53CM66C)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 1.0 lb Spool, Ideal for ~100 kHz Apps (260/38LITZ1)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, White, 25 ft Length (20UL1429STRWHI25)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 100' Length, 0.0201" Diameter, Silver (24N80100)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (18DBCRED/YEL250)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- Remington Industries Electrical Wire & Cable