Shop All Electrical Wire & Cable
Remington Industries
20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Brown, 25 ft Length
Mfr # 20UL1061STRBRO25
Zoro # G407453659
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation Semi-Rigid PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Type UL1061 Stranded Wire (7/28)
- Temperature Rating 80°C (176°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 20UL1061STRBRO25
- Zoro # G407453659
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Overall Diameter | 0.057" |
Conductor Diameter | 0.0320" |
Details
Insulation | Semi-Rigid PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Type | UL1061 Stranded Wire (7/28) |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 300 Volts |
Description
Stranded 20 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHQR)
- S&G TOOL AID BUSHING SPLITTER (SG91200)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Green, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRGRE250)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBLU1000)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2403-100)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 30 AWG, 50 lb, 15660Ft, 00121 Dia, Nat (30H240)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- CAROL 14 AWG 5 Conductor Portable Cord 600V 100 ft. BK (09405)
- Remington Industries Electrical Wire & Cable