Shop All Automotive Wires, Harnesses & Pigtails
Remington Industries
20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.070" Diameter, 60 Volts
Mfr # 20STRREDTXL500
Zoro # G301909801
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Max. Temp. 125°C
- Insulation Material Cross-Linked Polyethylene
- Color Red
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 20STRREDTXL500
- Zoro # G301909801
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Wire Size | 20 AWG |
Length | 500 ft |
Overall Diameter | 0.07 in |
Conductor Diameter | 0.038 in |
Details
Item | Hook Up Wire |
Max. Temp. | 125°C |
Insulation Material | Cross-Linked Polyethylene |
Color | Red |
Conductor Material | Bare Copper |
Standards | Chrysler MS-8288, Ford ESB-M1L123-A/A2 |
Voltage | 60V |
Type | Stranded |
Description
This 20 gauge TXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Adapter, 2-Way, 12 V DC, w/USB/ USB-C Ports (PD9221USBCBL)
- STROMBERG CARLSON 39IN ZIP GRIP - CHARCOAL FOR AM-200, AM-300, AM-800 (AM-ZIP39C)
- RACOR Fbo-14 Coal/Sep Kit_5 Micron (FBO 60337)
- NU-FINISH Carwax Seal Nufin 16Oz (NF-76)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 250 ft Length, Black, 0.071" Diameter, 60 Volts (14STRBLAGXL250)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.045" Diameter, 60 Volts (18STRBROGXL500)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.103" Dia, 60V (14STRTXLKIT10COLOR)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.071" Diameter, 60 Volts (14STRYELGXL500)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.070" Dia, 60V (20STRTXLKIT100)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.071" Diameter, 60 Volts (14STRBLUGXL500)
- URO PARTS Ignition Wire Holder, 90160959100 (90160959100)
- Remington Industries Automotive Wires, Harnesses & Pigtails