Shop All Electrical Wire & Cable
Remington Industries
20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0320" Diameter, PTFE, 600 Volts
Mfr # 20PTFESTRBLA500
Zoro # G401912268
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Overall Diameter 0.058"
- Voltage Rating 600 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 20PTFESTRBLA500
- Zoro # G401912268
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Overall Diameter | 0.058" |
Wire Diameter | 0.0377" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/32) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 3/8in., PK500 (FSD77-6-D)
- KABLE KONTROL Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTSW06W-GREEN)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (SNAPGFTW20I)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 1.0 Lbs, 6352' Length, 0.0077" Diameter, Natural (33SNSP)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT100)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0126" Diameter, MIL Spec, 600 Volts (28STRGRAMILW25)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 250' Length (14UL1015STRBLA250)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3664)
- Remington Industries Electrical Wire & Cable