Shop All Electrical Wire & Cable
Remington Industries
20 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Violet, 0.0320" Diameter, PTFE, 600 Volts
Mfr # 20PTFESTRVIO250
Zoro # G101907748
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Voltage Rating 600 Volts
- Overall Diameter 0.058"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 20PTFESTRVIO250
- Zoro # G101907748
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Overall Diameter | 0.058" |
Wire Diameter | 0.0377" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/32) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, 12 Spaces, 125A, 120V (TL12412R)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 40A, 1 Pole, 125/250V AC, Medium Curve (CLB-403-27E3N-W-A/40)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.128" Diameter, 600 Volts, Building Wire (12STRWHITHHN100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 17 AWG, 5.0 Lbs, 797' Length, 0.0469" Diameter, Red (17SNS)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 1.0 Lbs, 502' Length, 0.0273" Diameter, 200°C, Natural (22H200P)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU1000)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 28 AWG Gauge, 0.0126" Diameter, 100 Feet (28SS316L100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 250' Length (14UL1015STRGRE250)
- Remington Industries Electrical Wire & Cable