Shop All Electrical Wire & Cable
Remington Industries
20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320 Diameter, PTFE, 600 Volts
Mfr # 20PTFESTRWHI25
Zoro # G101907526
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Overall Diameter 0.058"
- Type MIL-W-16878/4 Type E Stranded Wire (19/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 20PTFESTRWHI25
- Zoro # G101907526
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Overall Diameter | 0.058" |
Wire Diameter | 0.0377" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Type | MIL-W-16878/4 Type E Stranded Wire (19/32) |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604G)
- RACO Grounding Bushing, 31/32" L, 1" Conduit (1264DC)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- CAROL 18 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02769.35T.01)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 34 AWG, 25FT Length, 0.0063in. Diameter, Natural (34BCW25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Yellow, 1000 ft Length (20UL1061STRYEL1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1015, 600 Volts (18UL1015STRKIT10COLOR100)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0641" Diameter, UL1426, 60 Volts (14STRGRAUL142625)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLA500)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.128" Diameter, 600 Volts, Building Wire (12STRBLATHHN100)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Voltage: 60 V (87-7011)
- Remington Industries Electrical Wire & Cable