Shop All Electrical Wire & Cable
Remington Industries
20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0320" Diameter, PTFE, 600 Volts
Mfr # 20PTFESTRBLU100
Zoro # G401911865
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Voltage Rating 600 Volts
- Wire Diameter 0.0377"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 20PTFESTRBLU100
- Zoro # G401911865
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Wire Diameter | 0.0377" |
Overall Diameter | 0.058" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Type | MIL-W-16878/4 Type E Stranded Wire (19/32) |
Temperature Rating | 200°C (392°F) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-M-02)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSBLA8)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDVIO250)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLU25)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 1.0 lb Spool, Ideal for ~100 kHz Apps (260/38LITZ1)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Yellow, 25 ft Length (20UL1007TPCYEL25)
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09610)
- Remington Industries Electrical Wire & Cable