20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length
Mfr # CMG2003-100
Zoro # G610059945
Key Features
- Wire Size 20 AWG
- Color Black, White, Red
- Wire Length 100 ft
- Number of Conductors 3
- Jacket Color Gray
Product Information
- Brand Remington Industries
- MFR # CMG2003-100
- Zoro # G610059945
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Wire Length | 100 ft |
Outside Dia. | 0.216 in |
Conductor Size | 3-Conductor 20 AWG |
Details
Color | Black, White, Red |
Number of Conductors | 3 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielded / Unshielded | UNSHIELDED |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Standards | CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576 |
Shielded | No |
Conductor Material | Copper |
Description
This Type CMG unshielded multi-conductor communication cable features three color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Three stranded (7/28) tinned copper wires individually insulated with black, white, and red PVC (0.070" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.216" Cable Dia.)
- •Compliances: CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Orange (HS363-S10-ORANGE)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 5.0 lb Spool, Ideal for ~100 kHz Apps (260/38LITZ5)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRWHI500)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, White, 250' Length (14UL1007SLDWHI250)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Yellow, 100 ft Length (18UL1007TPCYEL100)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Blue, 25 ft Length (10UL3173STRBLU25)
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- Remington Industries Electrical Wire & Cable