20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 500 ft Length
Mfr # CMG2002-500
Zoro # G010060114
Key Features
- Wire Size 20 AWG
- Color Black, Red
- Wire Length 500 ft
- Number of Conductors 2
- Jacket Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CMG2002-500
- Zoro # G010060114
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Wire Length | 500 ft |
Conductor Size | 2-Conductor 20 AWG |
Outside Dia. | 0.192 in |
Details
Color | Black, Red |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Shielded | No |
Conductor Material | Copper |
Shielded / Unshielded | UNSHIELDED |
Standards | CSA Type CMG |
Description
This Type CMG unshielded multi-conductor communication cable features two color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Two stranded (7/28) tinned copper wires individually insulated with black and red PVC (0.070" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.192" Cable Dia.)
- •Compliances: CSA Type CMG; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 8A, 250V AC, 5 PK (ABC-8-R)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B01A)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0320 Diameter, PTFE, 600 Volts (20PTFESTRBLA25)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED500)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007SLDKIT10COLOR100)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Brown, 1000 ft Length (20UL1429STRBRO1000)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Red, 25 ft Length (18UL1015TPCRED25)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (21469202)
- Remington Industries Electrical Wire & Cable