Shop All Aluminum Angles
Remington Industries
2" x 2" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick
Mfr # 2.0X2.0X.125ANG6061T6511-8
Zoro # G401911506
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/8 in
- Length 8 in
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 2.0X2.0X.125ANG6061T6511-8
- Zoro # G401911506
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Length | 8 in |
Details
Material | Aluminum |
Alloy Type | 6061 |
Thickness | 1/8 in |
Item | Angle |
Standards | ASTM B221 |
Finish | Unpolished |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.66 in Overall Width (1610SB3-343-100)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/16 in Inside Dia, 5/16 in Outside Dia (BULK-PT-PETG-1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia. (6MDR7)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 2" Length, T6511 Mill Stock, 1/8" Thick (1.0X1.0X.125ANG6061T6511-2)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 1" Length, T6511 Mill Stock, 1/8" Thick (1.0X1.0X.125ANG6061T6511-1)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 2" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-2)
- REMINGTON INDUSTRIES 3/4" x 3/4" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick (0.75X0.75X.125ANG6061T6511-8)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 4" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-4)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/4" Thick (1.0X1.0X.25ANG6061T6511-8)
- FATH Connection Angle, 15 Series (093WD11438)
- Remington Industries Aluminum Angles