Shop All Aluminum Angles
Remington Industries
2" x 2" Aluminum Angle 6061, 2" Length, T6511 Mill Stock, 1/8" Thick
Mfr # 2.0X2.0X.125ANG6061T6511-2
Zoro # G401911162
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/8 in
- Length 2 in
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 2.0X2.0X.125ANG6061T6511-2
- Zoro # G401911162
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Length | 2 in |
Details
Material | Aluminum |
Alloy Type | 6061 |
Thickness | 1/8 in |
Finish | Unpolished |
Standards | ASTM B221 |
Item | Angle |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/32, 6" X 10ft Silicone 30 (2830-1/32X6X10)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-26)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L (BULK-RS-E60HT-88)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 1.000" Thick (1ZAT9)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 2" Length, T6511 Mill Stock, 1/8" Thick (1.0X1.0X.125ANG6061T6511-2)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-8)
- REMINGTON INDUSTRIES 3/4" x 3/4" Aluminum Angle 6061, 48" Length, T6511 Mill Stock, 1/8" Thick (0.75X0.75X.125ANG6061T6511-48)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- REMINGTON INDUSTRIES 3/4" x 3/4" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick (0.75X0.75X.125ANG6061T6511-8)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 48" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-48)
- STEELWORKS 116x112x72 ALU Angle (11357)
- Remington Industries Aluminum Angles