Shop All Automotive Wires & Cables
Remington Industries
2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 48" Length
Mfr # 1283/02T133RED48
Zoro # G901909614
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 1283/02T133RED48
- Zoro # G901909614
- Country of Origin United States
- Category Automotive Wires & Cables
Description
This heavy-duty battery lead wire is built to withstand the harsh conditions of marine/boating power-supplying applications; the tinned copper wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. However, its versatility makes it ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2442 BoatTector Double Braid Nylon Dock Line - 3/8" x 20', Neon Yellow (3006.2442)
- STENS Carburetor Kit For Kohler CH440-0011, CH440-0015, CH440-0016 (055-806)
- BALDWIN FILTERS Air Filter, 6-7/8 x 2 in. (PA1814)
- CARLSON BRAKE HARDWARE Cal Mount Bolts Wheel Set, H808 (H808)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 300" Length (1283/02T133RED300)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 5/16" Lugs (4-5MBCSET96)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 48" Length, 5/16" Lugs (4-5MBCSET48)
- REMINGTON INDUSTRIES Marine Battery Cable, 2 AWG Gauge, Tinned Copper w/ Black PVC, 144" Length, 3/8" Lugs (2-3MBCBLA144)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Black PVC, 36" Length, 5/16" Lugs (4-5MBCBLA36)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 96" Length (1283/04T133BLA96)
- AUTO METER PRESSURE GAUGE, 0-100 PSI, SPORT-COMP, SILVER (2180)
- Remington Industries Automotive Electrical