Shop All Automotive Wires & Cables
Remington Industries
2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 120" Length
Mfr # 1283/02T133RED120
Zoro # G101909681
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 2 AWG
- Color Red
- Length 10 ft
- Max. Temp. 105°C
- Standards CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1283/02T133RED120
- Zoro # G101909681
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Wire Size | 2 AWG |
Length | 10 ft |
Outside Diameter | 0.452 in |
Details
Color | Red |
Item | Battery Cable |
Max. Temp. | 105°C |
Standards | CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1 |
Conductor Material | Tinned Copper |
Insulation Material | PVC |
Insulation Thickness | 0.06 in |
Description
This heavy-duty battery lead wire is built to withstand the harsh conditions of marine/boating power-supplying applications; the tinned copper wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. However, its versatility makes it ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK Flush Mount Hose Adapter (SU1526221)
- ROAD POWER Battery Cable with Lugs, Black, 4AWG, 24 In (SS24-4)
- DISCO Vinyl Wire Terminal Assortment, 680 PCS (8678)
- DONALDSON Air Filter, Primary Radialseal, P822686 (P822686)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 12" Length, 3/8" Lugs (4-3MBCRED12)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 300" Length (1283/02T133BLA300)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 96" Length (1283/04T133RED96)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 5/16" Lugs (4-5MBCSET96)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 120" Length (1283/04T133RED120)
- GROTE Rv Power Cord, 12 ft., 4/14 ga. W 12" Lead (81-0412)
- Remington Industries Automotive Electrical