Shop All Cable Sleeves
Remington Industries
1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 4 ft Length
Mfr # 1NYBLA4
Zoro # G110059544
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 4 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Outside Dia. 1.114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1NYBLA4
- Zoro # G110059544
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 4 ft |
Outside Dia. | 1.114 in |
Hole Dia. | 0.917 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Type | Split |
Corrugated Tubing Material | Nylon 6 |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Description
- •Trade Size: 1" | Inner Diameter: 0.917" | Outer Diameter: 1.114"
- •Sleeving Length: 4 ft (1.22 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 60A, 600V AC, Non-Indicating (DFJ-60)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- HALEX Squeeze Connector 1/2-in D Zinc For AC, FC and FMC (20421)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-100-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 50ft- Taupe (BS-WI-0313-50-TP)
- Remington Industries Cable Sleeves