Shop All Cable Sleeves
Remington Industries
1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 3 ft Length
Mfr # 1NYBLA3
Zoro # G110059704
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 3 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Standards Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1NYBLA3
- Zoro # G110059704
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 3 ft |
Hole Dia. | 0.917 in |
Outside Dia. | 1.114 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Type | Split |
Corrugated Tubing Material | Nylon 6 |
Description
- •Trade Size: 1" | Inner Diameter: 0.917" | Outer Diameter: 1.114"
- •Sleeving Length: 3 ft (0.91 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 12 str to 10 str (KS90)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 12 ga. (FS-201SS FBK 120.00)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length (BSLNY025-100)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/4" x 25ft- Black (BSNF-025-25)
- Remington Industries Cable Sleeves