Shop All Cable Sleeves
Remington Industries
1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length
Mfr # 1NYBLA25
Zoro # G010059590
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 25 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Hole Dia. 0.917 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 1NYBLA25
- Zoro # G010059590
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Hole Dia. | 0.917 in |
Outside Dia. | 1.114 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Type | Split |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Corrugated Tubing Material | Nylon 6 |
Description
- •Trade Size: 1" | Inner Diameter: 0.917" | Outer Diameter: 1.114"
- •Sleeving Length: 25 ft (7.62 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M075)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL4715C)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 3/8in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 1000 ft Length (3/8NYBLA1000)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 10ft- White (BS-J-SCW-200-10-WT)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Yellow (WL-SW-025-50-YL)
- Remington Industries Cable Sleeves