1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 500 ft Length
Mfr # 1PVCHSBLA500
Zoro # G910059751
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.000 in Minimum
- Shrink Tubing Material PVC
- I.D. After Shrinking 0.500 in Maximum; 0.500 in Maximum
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Remington Industries
- MFR # 1PVCHSBLA500
- Zoro # G910059751
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 500 ft |
Use Shrink Tubing With Wire Size | 1 in |
Details
Color | Black |
Shrink Tubing I.D. Before Shrinking | 1.000 in Minimum |
Shrink Tubing Material | PVC |
I.D. After Shrinking | 0.500 in Maximum; 0.500 in Maximum |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Wall Type | Thin Wall |
Shrink Tubing Adhesive Lined | No |
Shrink Ratio | 2:1 |
Standards | ASTM D3150, SAE-AMS-DTL-23053/2 Class 2, UL Subject 224 VW-1 |
Material | PVC |
Description
Heat shrink sleeving is perfect for insulating and protecting your wire or cable connection. This 1 heat shrink tubing is made of a black thin-wall layer of PVC. It has a shrink ratio of 2 to 1 and can shrink to cover items of irregular shapes, so this high quality sleeving is recommended for applications requiring smooth, tight-fitting, aesthetic coverings. The sleeving is flexible and long-term, and protects wires from UV light, fading, chemicals, moisture, and abrasion. Recommended shrink temperature is 100 deg. C 212 deg. F. Storage: Heat sensitive, store at 70 deg. F or below.
- •1" Heat Shrink Sleeving | 2:1 Shrink Ratio | Black Thin-Wall PVC
- •Expanded Inside Dia.: 1.000" (25.40mm) Min. | Recovered Inside Dia.: 0.500" (12.70mm) Max.
- •Sleeving Length: 500 ft (152.40 m)
- •Temperature Rating: -20 to +105 deg. C | Passes UL Subject 224 VW-1 Flammability Test
- •Specifications Met: SAE-AMS-DTL-23053/2 Class 2, and ASTM D3150
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003631H)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Brown (HS369-S25-BROWN)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (2A560)
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length (1POAHSRED1)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 4 ft Length (3/4POAHSRED4)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSBLA8)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- Remington Industries Heat Shrink Tubing