Shop All Electrical Wire & Cable
Remington Industries
18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V
Mfr # 18DBCRED/BLA250
Zoro # G401907332
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Material Tinned Copper
- Cable Overall Dimensions 0.180" x 0.280"
- Wire Overall Diameter 0.0920" (x2)
- Voltage Rating 600 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18DBCRED/BLA250
- Zoro # G401907332
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Cable Overall Dimensions | 0.180" x 0.280" |
Wire Overall Diameter | 0.0920" (x2) |
Conductor Diameter | 0.0403" (x2) |
Details
Conductor Material | Tinned Copper |
Voltage Rating | 600 Volts |
Cable Sleeve | PVC (0.030" Thick) |
Type | UL1426 Stranded Wire (16/30) |
Wire Insulation | PVC (0.030" Thick) |
Temperature Rating | Wet - 75°C (167°F) Dry - 105°C (221°F) |
Description
This marine duplex hook up wire consists of two separate GPTM wires wrapped in a flat PVC jacket for convenience and protection. It is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. To help suit the needs of your project, Remington Industries offers this wire in red & black or red & yellow colors. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SCO3V02H300S)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 10 Lbs, 50030' Length, 0.0087" Diameter, Red (32SNS10)
- BLUE SEA SYSTEMS Blue Sea 5196 MRBF Surface Mount 3 Circuit Fuse Block - Common Source (5196)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED500)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED250)
- REMINGTON INDUSTRIES 18 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0403" Diameter, 60 Volts (18STRGPTKIT)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 250 Feet (16SS316L250)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLL9)
- Remington Industries Electrical Wire & Cable