Shop All Power Cables
Remington Industries
18 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length
Mfr # SOOW1804-10
Zoro # G801910581
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 600 V
- Wire Sizes & Stranding 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)
- Temperature Rating 90°C (194°F)
- Insulation Material EPDM
- No. of Conductors Four, Individually Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # SOOW1804-10
- Zoro # G801910581
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 600 V |
Temperature Rating | 90°C (194°F) |
Insulation Material | EPDM |
No. of Conductors | Four, Individually Insulated |
10 AWG | 25 A, 0.715" |
16 AWG | 0.420", 10A |
12 AWG | 0.650", 20 A |
Conductor Material | Bare Copper |
Cable Outer Jacket | Black CPE |
18 AWG | 7A, 0.390" |
14 AWG | 15 A, 0.575" |
Cable Type | UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available |
Insulation Color | Black, White, Red, & Green |
Description
Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 4 flexible EPDM-insulated wires (black, white, red, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 12 Gauge (FS-200SS PG 12.00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1602-25)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1802-50)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1002-50)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1404-100)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1003-100)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- Remington Industries Power Cables