Shop All Power Cables
Remington Industries
18 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth
Mfr # SJOOW1804-500
Zoro # G801908878
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 300 V
- Cable Type UL Style SJOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
- Insulation Material EPDM
- Conductor Material Bare Copper
- Insulation Color Black, White, Red, & Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # SJOOW1804-500
- Zoro # G801908878
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 300 V |
Cable Type | UL Style SJOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available |
Insulation Material | EPDM |
Conductor Material | Bare Copper |
Insulation Color | Black, White, Red, & Green |
Cable Outer Jacket | Black CPE |
14 AWG | 0.410", 15 A |
No. of Conductors | Four, Individually Insulated |
18 AWG | 7A, 0.330" |
16 AWG | 0.365", 10A |
Temperature Rating | 90°C (194°F) |
10 AWG | 25 A, 0.655" |
12 AWG | 0.475", 20 A |
Description
Remington Industries SJOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 4 flexible EPDM-insulated wires (black, white, red, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FLSR1.25)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 9-14mm (18848)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1403-100)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1003-50)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1602-25)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1202-500)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1803-50)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- Remington Industries Power Cables