Shop All Power Cables
Remington Industries
18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth
Mfr # SJOOW1804-25
Zoro # G401908575
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 300 V
- 14 AWG 0.410", 15 A
- 18 AWG 7A, 0.330"
- 10 AWG 25 A, 0.655"
- Insulation Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # SJOOW1804-25
- Zoro # G401908575
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 300 V |
14 AWG | 0.410", 15 A |
18 AWG | 7A, 0.330" |
10 AWG | 25 A, 0.655" |
Insulation Material | EPDM |
No. of Conductors | Four, Individually Insulated |
Cable Type | UL Style SJOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available |
Temperature Rating | 90°C (194°F) |
Cable Outer Jacket | Black CPE |
16 AWG | 0.365", 10A |
Insulation Color | Black, White, Red, & Green |
Conductor Material | Bare Copper |
12 AWG | 20 A, 0.475" |
Description
Remington Industries SJOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 4 flexible EPDM-insulated wires (black, white, red, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 4.33 to 4.90A (A6.20)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY6101)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P720R)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 1000' Lngth (SJOOW1402-1000)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1403-250)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1804-10)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1202-50)
- BLACK BOX Gigatrue 550 Cat6 Bulk 1000Ft, Pln, Blac (CAT6PC-006-GN)
- Remington Industries Power Cables