Shop All Power Cables
Remington Industries
18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth
Mfr # SJOOW1803-250
Zoro # G401908704
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 300 V
- Conductor Material Bare Copper
- Cable Type UL Style SJOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
- Insulation Color Black, White, & Green
- Insulation Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # SJOOW1803-250
- Zoro # G401908704
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 300 V |
Conductor Material | Bare Copper |
Cable Type | UL Style SJOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available |
Insulation Color | Black, White, & Green |
Insulation Material | EPDM |
14 AWG | 18 A, 0.370" |
12 AWG | 0.430", 25 A |
10 AWG | 0.580", 30 A |
18 AWG | 0.305", 10A |
No. of Conductors | Three, Individually Insulated |
Temperature Rating | 90°C (194°F) |
16 AWG | 13 A, 0.330" |
Cable Outer Jacket | Black CPE |
Description
Remington Industries SJOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 3 flexible EPDM-insulated wires (black, white, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 30A, 570V AC, Non-Indicating (DCT30-2)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK10 (FP301-1/8-6"-BLACK-10-10 PC PKS)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1603-100)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1802-250)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1803-100)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1002-10)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1402-25)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1204-250)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1804-100)
- Remington Industries Power Cables