Shop All Electrical Wire & Cable
Remington Industries
18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, Gray, 25 ft Length
Mfr # 18UL1429STRGRA25
Zoro # G807453884
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Temperature Rating 80°C (176°F)
- Overall Diameter 0.0660"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18UL1429STRGRA25
- Zoro # G807453884
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Overall Diameter | 0.0660" |
Conductor Diameter | 0.0403" |
Details
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 150 Volts |
Type | UL1429 Stranded Wire (19/30) |
Description
Stranded 18 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Silvr/Black (9001KN210)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (5WHF1)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRWHI100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 14 AWG, 2.5 Lbs, 197' Length, 0.0675" Diameter, Red (14HNS2.5)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire , 100FT Lngth , Brown, 0.0126" Diameter, MIL-W-16878/1, 600 Volts (28MILW16878/1STRBRO)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1285" Diameter, 60 Volts (8STRGREGPT25)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Brown, 100' Length (14UL1015STRBRO100)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- Remington Industries Electrical Wire & Cable