Shop All Electrical Wire & Cable
Remington Industries
18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, Blue, 100 ft Length
Mfr # 18UL1429STRBLU100
Zoro # G407453987
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Material Tinned Copper
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Voltage Rating 150 Volts
- Temperature Rating 80°C (176°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18UL1429STRBLU100
- Zoro # G407453987
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Overall Diameter | 0.0660" |
Conductor Diameter | 0.0403" |
Details
Conductor Material | Tinned Copper |
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Voltage Rating | 150 Volts |
Temperature Rating | 80°C (176°F) |
Type | UL1429 Stranded Wire (19/30) |
Description
Stranded 18 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Orange (NMB-1010)
- ILSCO Alum Mechanical Lugnnector, Cond, PK6 (TA-0-EC)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 4 oz, 3193' Length, 0.0055" Diameter, Natural (36SNSP.25)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 100' Length, 0.0641" Diameter, Silver (14N80100)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007SLDKIT10COLOR100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 34 AWG Gauge, 0.0063" Diameter, 1000 Feet (34SS316L1000)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2204-100)
- Remington Industries Electrical Wire & Cable