Shop All Electrical Wire & Cable
Remington Industries
18 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0068 Diameter, Yellow, 1000 ft Length
Mfr # 18UL1061STRYEL1000
Zoro # G607452636
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Insulation Semi-Rigid PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Conductor Diameter 0.0403"
- Type UL1061 Stranded Wire (16/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 18UL1061STRYEL1000
- Zoro # G607452636
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Conductor Diameter | 0.0403" |
Overall Diameter | 0.068" |
Details
Insulation | Semi-Rigid PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Type | UL1061 Stranded Wire (16/30) |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 300 Volts |
Description
Stranded 18 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Orange, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRORA1000)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0190" Dia, UL1007, 300 Volts (26UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDKIT100)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (14DBCRED/BLA250)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- Remington Industries Electrical Wire & Cable