Shop All Electrical Wire & Cable
Remington Industries
18 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0068 Diameter, Orange, 25 ft Length
Mfr # 18UL1061STRORA25
Zoro # G407454021
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Material Tinned Copper
- Insulation Semi-Rigid PVC (0.010" Thick)
- Overall Diameter 0.068"
- Type UL1061 Stranded Wire (16/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18UL1061STRORA25
- Zoro # G407454021
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Overall Diameter | 0.068" |
Conductor Diameter | 0.0403" |
Details
Conductor Material | Tinned Copper |
Insulation | Semi-Rigid PVC (0.010" Thick) |
Type | UL1061 Stranded Wire (16/30) |
Voltage Rating | 300 Volts |
Temperature Rating | 80°C (176°F) |
Description
Stranded 18 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAL2)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 120VAC LED (1CPSA2B)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Brown, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBRO25)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRRED100)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRWHI)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED500)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL500)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V GY (13059155)
- Remington Industries Electrical Wire & Cable