Shop All Electrical Wire & Cable
Remington Industries
18 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0068 Diameter, Gray, 100 ft Length
Mfr # 18UL1061STRGRA100
Zoro # G407454137
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Material Tinned Copper
- Insulation Semi-Rigid PVC (0.010" Thick)
- Temperature Rating 80°C (176°F)
- Conductor Diameter 0.0403"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18UL1061STRGRA100
- Zoro # G407454137
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Conductor Diameter | 0.0403" |
Overall Diameter | 0.068" |
Details
Conductor Material | Tinned Copper |
Insulation | Semi-Rigid PVC (0.010" Thick) |
Temperature Rating | 80°C (176°F) |
Type | UL1061 Stranded Wire (16/30) |
Voltage Rating | 300 Volts |
Description
Stranded 18 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Blue Sleeve, 4/0 AWG - 250 kcmi (FSD91-27-Q)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-1236x1000)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V14)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 25 Feet (30SS316L25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 34 AWG Gauge, 0.0063" Diameter, 1000 Feet (34SS316L1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 8 oz, 16608' Length, 0.0034" Diameter, 200°C, Natural (40S200P.5)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRYEL250)
- Remington Industries Electrical Wire & Cable