Shop All Automotive Wires, Harnesses & Pigtails
Remington Industries
18 AWG Gauge TXL Automotive Stranded Hook Up Wire, 25 ft Length, Black, 0.082" Diameter, 60 Volts
Mfr # 18STRBLATXL25
Zoro # G001909927
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Material Bare Copper
- Length 25 ft
- Color Black
- Insulation Material Cross-Linked Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18STRBLATXL25
- Zoro # G001909927
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Wire Size | 18 AWG |
Length | 25 ft |
Overall Diameter | 0.082 in |
Conductor Diameter | 0.048 in |
Details
Item | Hook Up Wire |
Conductor Material | Bare Copper |
Color | Black |
Insulation Material | Cross-Linked Polyethylene |
Standards | Chrysler MS-8288, Ford ESB-M1L123-A/A2 |
Voltage | 60V |
Max. Temp. | 125°C |
Type | Stranded |
Description
This 18 gauge TXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 7649 Mini Add-A-Battery Kit (7649)
- GRAY Vehicle Stand, Pin Style, 10 Tons, PR (10TF Stands)
- LINCOLN LUBRICATION Fitting, 5400 (5400)
- A & I PRODUCTS Male Tip 5" x3" x2" (A-6602-16-16-P)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.056" Diameter, 60 Volts (16STRYELGXL500)
- REMINGTON INDUSTRIES 12 AWG Gauge SXL Automotive Stranded Hook Up Wire, 25 ft Length, Yellow, 0.161" Diameter, 60 Volts (12STRYELSXL25)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.070" Diameter, 60 Volts (20STRYELTXL500)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.056" Diameter, 60 Volts (16STRORAGXL500)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 6 Colors, 0.082" Dia, 60V (18STRTXLKIT)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Yellow, 0.128" Diameter, 60 Volts (12STRYELTXL100)
- VELVAC Nylon Split Loom 3/8"Id X 100' Spool (020106-7)
- Remington Industries Automotive Wires, Harnesses & Pigtails