Shop All Electrical Wire & Cable
Remington Industries
18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Gray, 0.0403" Diameter, PTFE, 600 Volts
Mfr # 18PTFESTRGRA250
Zoro # G401908551
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Voltage Rating 600 Volts
- Overall Diameter 0.069"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18PTFESTRGRA250
- Zoro # G401908551
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Overall Diameter | 0.069" |
Wire Diameter | 0.0469" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/30) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Decorator Rocker Light Switch, 3-Way, 15A 120/277V, White, PK 10 (SSK1B-WH-10)
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DF)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- W&T HIGH SPEED SERVER MODULE ETHERNET AND COMMUNICATION MODULE (58665 RS232/422/485.XPL)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire , 100FT Lngth , Brown, 0.0126" Diameter, MIL-W-16878/1, 600 Volts (28MILW16878/1STRBRO)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Blue, 25 ft Length (10UL3173STRBLU25)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 25' Length, 0.0100" Diameter, Silver (30N8025)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Brown, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBRO1000)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 25' Length, 0.0510" Diameter, Silver (16N8025)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 2 oz, 157' Length, 0.0176" Diameter, 200°C, Natural (26H200P.125)
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- Remington Industries Electrical Wire & Cable