Shop All Electrical Wire & Cable
Remington Industries
18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403 Diameter, PTFE, 600 Volts
Mfr # 18PTFESTRGRE25
Zoro # G401908940
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Wire Diameter 0.0469"
- Type MIL-W-16878/4 Type E Stranded Wire (19/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 18PTFESTRGRE25
- Zoro # G401908940
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Wire Diameter | 0.0469" |
Overall Diameter | 0.069" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Type | MIL-W-16878/4 Type E Stranded Wire (19/30) |
Temperature Rating | 200°C (392°F) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW143)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 200A, Not Rated, Non-Indicating (L75QS200.V)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRGRE100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 2 oz, 157' Length, 0.0176" Diameter, 200°C, Natural (26H200P.125)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, 60 Volts (16STRREDGPT25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLA250)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRWHI25)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 5 Ft with 3/8" Lugs (BIC-20AWGRED5FT)
- Remington Industries Electrical Wire & Cable